• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(114)
  • Storage(5,979)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Professional vacuum and wet vacuum cleaners
  5. Floor cleaners
  6. Wet and dry vacuum cleaners
  7. NILFISK 107406614 ALTO 26-21 230V DRY/ WET VAC

NILFISK 107406614 ALTO 26-21 230V DRY/ WET VAC

Alto

See technical information

References

Nilfisk:107406614
Rubix:80258019
EAN:5711145192967
brand logo
brand logo

Product details : NILFISK 107406614 ALTO 26-21 230V DRY/ WET VAC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 319.09 excl. VAT
/ Each
£ 382.91 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NILFISK 302003411 WET&DRY VACUUM ATTIX 50-01 230V 50HZ EUNILFISK 302004262 ATTIX WET & DRY VACUUM 50-01 PC 110V 50-60HZNILFISK AERO21-01PC WET & DRY VACUUMDEWALT DCV586MN-XJ M CLASS VACNUMATIC 833100 WET & DRY VACUUM CLEANER 110V WVD572NUMATIC 838845 NHL.15.BLUE.V17.KIT BS27.BP. HILO 15.SPECIALISEDNUMATIC 833044 WET & DRY VACUUM CLEANER 110V WV-750FNILFISK ATTO 107400412 ATTIX 50-21 PC CLEAN ROOMNILFISK 4010300229 VACUUM CLEANER S3 L50 HC UKPDRAPER 20514 VACUUM CLEANER W/DRY 15L 230VKARCHER 1.576-100.0 INDUSTRIAL VACUUM WET & DRY IVC 60/24-2 TACT2DRAPER 24392 HANDHELD VACUUM CLEANER 600WDRAPER 90107 VAC.CLEANER W/DRY 15L 230V(PL)DRAPER 19103 DUSTBAGS FOR WET/DRY VACUUM CLEANER PK3DRAPER EXPERT 09544 UNIVERSAL COOLING SYSTEM VACUUM REFILL KIT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap