NILFISK 302003411 WET&DRY VACUUM ATTIX 50-01 230V 50HZ EU
Industrial vacuum cleaner ATTIX
See technical informationReferences
Nilfisk:302003411
Rubix:233A7440
EAN:4005337137302






Product details : NILFISK 302003411 WET&DRY VACUUM ATTIX 50-01 230V 50HZ EU
The Nilfisk ATTIX 50 series is ideal for those who do want a professional dust and water cleaner but a compact model. The advantage of the smaller models is that they are very easy to carry. The Nilfisk ATTIX 50 series is characterized by a low noise level, mobility and suitability for wet and dry suction. A compact dust and water vacuum cleaner but with more container volume than the Nilfisk ATTIX 30 and 40 series. This series features low noise level, very mobile and suitable for wet and dry. They are in a Push &Clean and XtremeClean version. There is also a Clean Room version available and this one has a special H-class glass fibre/paper filter.
Strengths
Compact, ergonomic and powerful. Push &Clean System mechanical cleaning of the filter on PC version and ExtremClean automatic cleaning of the filter on XC version. Standard washable filter cartridge. Volume of the tank 47L. Accessory support. Multfit Connection: several possibilities of flexible adaptable diameter according to needs (32,36 and 50 mm).
Technical specifications
Attributes
| Vacuum | 250 mbar |
|---|---|
| Power | 1500 W |
| Power supply | 230 V |
| Tank | 47 l |
| Type | colour: lilac, useful length: 1m, c.m.u:1 t. |
| Sound level | 59 dBA |
| Weight | 11 kg |
| Cable length | 7.5 m |
Show UNSPSC/ECL@SS
£ 605.22 excl. VAT
/ Each
£ 726.26 incl. VAT
- Usually arrives within 14 working days
