KARCHER 1.576-100.0 INDUSTRIAL VACUUM WET & DRY IVC 60/24-2 TACT2
IVC 60/24-2 Tact² industrial vacuum cleaner
See technical informationReferences
Kärcher:1.576-100.0
Rubix:80397508
Manufacturer :1.576-100.0
EAN:4039784463691

Product details : KARCHER 1.576-100.0 INDUSTRIAL VACUUM WET & DRY IVC 60/24-2 TACT2
The IVC 60/24-2 Tact² is an industrial vacuum cleaner with two 230V single-phase motors and two turbines producing a vacuum of 254 mbar and a flow rate of 2x74 l/s, i.e. 148 l/s. This makes it easy to remove all types of detritus (water and dust). Equipped with a cyclonic pre-separator and a flat pleated filter with a 9500 cm² filter surface, it easily separates waste and fine dust. This vacuum cleaner is also equipped with a magnetothermal sensor to detect when the tank is full. Thanks to the Tact² double automatic filter cleaning system, the filter is systematically cleaned at regular intervals (every 7.5 seconds), providing constant suction without user intervention. Robust and easy to handle, it can be taken anywhere in production, storage facilities or maintenance workshops. The IVC 60/24-2 Tact² is an industrial vacuum cleaner ideal for vacuuming all types of waste in the following sectors:- Industrial production sites / Factories- Wood / glass industries- Chemical / Pharmaceutical industries- Textile industries- Metallurgy / Plastics- Repair companies- Maintenance services- Logistics- Construction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 970x690x995 mm |
|---|---|
| Logistic Weight | 60000 g |
| Vacuum | 254 mbar |
| Power | 2400 W |
| Power supply | 220 V |
| Tank | 60 l |
| Weight | 60 kg |
| Cable length | 8 m |
Show UNSPSC/ECL@SS
£ 3,555.89 excl. VAT
/ Each
£ 4,267.07 incl. VAT
- Usually arrives within 14 working days
