NUMATIC 838845 NHL.15.BLUE.V17.KIT BS27.BP. HILO 15.SPECIALISED
838845 NHL.15.BLUE.V17.KIT BS27.BP. HILO 15.SPECIALISED
See technical informationReferences
Numatic international:838845
Rubix:441A4516
Manufacturer :838845
Product details : NUMATIC 838845 NHL.15.BLUE.V17.KIT BS27.BP. HILO 15.SPECIALISED
The CleanTec Hi-Lo 15 is ideal for quick and effective carpet care with user-friendly features which has been designed from the ground up.
Within the single design we have incorporated our TwinFlo high performance, carpet vacuum extraction system together with our dual, high performance, deep clean, PowerFlo pump injection unit, providing a choice of two performance standards which can be selected at any time to suit your specific needs.
Almost every carpet cleaning task is made up of two specific areas: the heavily soiled dirt tracked areas, always present in doorways and main walkways but, equally, a much larger area of carpet off the beaten track and only lightly soiled.
The Hi-Lo system allows you to select the Hi pressure, TriJet performance for heavily soiled areas and the Lo pressure, standard for lesser soiled areas.
A tool for every job, always on hand and packs neatly away, with professional BS27 accessory kit.
Technical specifications
Attributes
| Weight | 24.2 kg |
|---|
Show UNSPSC/ECL@SS
£ 1,094.81 excl. VAT
/ Each
£ 1,313.77 incl. VAT
- Usually arrives within 14 working days
