NUMATIC 833044 WET & DRY VACUUM CLEANER 110V WV-750F
Numatic Wet & Dry Vacuum Cleaner
See technical informationReferences
Numatic international:833044
Rubix:340907
Product details : NUMATIC 833044 WET & DRY VACUUM CLEANER 110V WV-750F
Heavy duty stainless steel container and chassis fitted with large transit wheels and castors. Float valve and safety net filter quickly convert the unit from dry to wet use. Choice of single or twin motor. Accessories supplied: double swivel hose, stainless steel tube set and wet and dry floor nozzles.
Technical specifications
Attributes
| Power | 1060 W |
|---|---|
| Power supply | 110 V |
Show UNSPSC/ECL@SS
£ 1,211.20 excl. VAT
/ Each
£ 1,453.44 incl. VAT
- Usually arrives within 14 working days
