References
Draper:24392
Rubix:215A9319
Manufacturer :24392





Product details : DRAPER 24392 HANDHELD VACUUM CLEANER 600W
Hand-held vacuum cleaner for use around the home, workshop or car etc. Powerful and efficient dry pick up. Supplied with hose, removable filter, dust collection container, swivel head brush nozzle, square head brush and shoulder strap. 4.5m (approx.) cable and approved plug.
Technical specifications
Attributes
| Vacuum | 140 mbar |
|---|---|
| Power | 600 W |
| Tank | 0.5 l |
| Type | hand-held vacuum cleaner |
| Weight | 1.5 kg |
| Cable length | 4.5 m |
| Airflow | 15 l/s |
Show UNSPSC/ECL@SS
£ 53.42 excl. VAT
/ Each
£ 64.10 incl. VAT
- Delivery usually within ( 7 ) days
