ROEBUCK 827933 ALUMINIUM TECHNICIANS TROLLEY TELESCOPIC EMPTY
Alu trolley suitcase - empty
See technical informationSee documentsReferences
Roebuck:827933
Rubix:252A8113
EAN:3660338047305
Documents
Product details : ROEBUCK 827933 ALUMINIUM TECHNICIANS TROLLEY TELESCOPIC EMPTY
Black color.
.
Key lock. .
2 pairs of twin wheels. .
Reinforced sliding handle. .
Dimensions: 450x150x330 mm. .
Series Modular plates.
Key lock. .
2 pairs of twin wheels. .
Reinforced sliding handle. .
Dimensions: 450x150x330 mm. .
Series Modular plates.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 96.79 excl. VAT
/ Each
£ 116.15 incl. VAT
- Usually arrives within 14 working days

