FACOM BS.12 FLEXIBLE CASE (4 FLAPS)


4-fold soft case

References
facom:BS.12
rubix:80163178
ean:3148517327627
brand logo
brand logo
Technical specifications
MaterialShockproof and oil resistant material
ColourGrey
See all Specifications

Product details : FACOM BS.12 FLEXIBLE CASE (4 FLAPS)


4-fold soft case
- This case is for light maintenance and offers versatile storage.
- 4 different surfaces provided for storing tools (more than 40 tools).
- 1 side pocket with zip and flap to protect documents.
- Full opening with 2 slide zip.
- The contents can be secured with a padlock (not supplied).
- External surfaces in shockproof and oil-resistant material.
- Supplied without tools.
- Overall dimensions (L x W x H): 430 x 320 x 130 mm.
Weight: 1.848 kg.

Strengths

Soft case 4-folds
Dimensions (mm): 430 x 320 x 130
Weight (kg): 1.848
This case is for light maintenance, and offers versatile storage. 4 different surfaces, provided for storing tools (more than 40 tools). 1 side pocket with zipp, clear and flap for protecting documents. Total opening thanks to zips. Contents can be secured with a padlock (not supplied). External surfaces of shockproof and oil-resistant to material. Supplied without tools.

Technical specifications


Attributes
Logistic Weight2113 g
Packaged dimensions (D x W x H)420x335x80 mm
Package weight1943 g
MaterialShockproof and oil resistant material
ColourGrey
TypeBags, soft toolcases and kits
Show UNSPSC/ECL@SS
£ 90.27 excl. VAT
/ Each
£ 108.32 incl. VAT
  • Usually arrives within 14 working days