HELLYHAN 79578_990-STD KENSINGTON TROLLEY 45L BLACK

Valise Trolley 45 L Kensington

See technical information

References

Helly Hansen:79578-990
Rubix:228A3449
Manufacturer :79578-990-STD
EAN:7040056762760
brand logo

Product details : HELLYHAN 79578_990-STD KENSINGTON TROLLEY 45L BLACK


Your essential carry on trolley for travel. Sized to fit most overhead compartments on airlines, the Kensington Trolley is 45 liters in size and also features a hard wearing 466g Polyester fabric, a 2 stage anodized telescoping aluminum handle, separated zipped internal storage compartments, a quick access zippered pocket on the outside and multiple carry points.

Technical specifications


Attributes
£ 137.91 excl. VAT
/ Each
£ 165.49 incl. VAT
  • In stock: Next day delivery