827935 ROEBUCK ALUMINIUM TECHNICIANS CASE 450X150X330 MM
Empty alu suitcase
See technical informationSee documentsReferences
Roebuck:827935
Rubix:252A8967
EAN:3660338047299
Documents
Product details : 827935 ROEBUCK ALUMINIUM TECHNICIANS CASE 450X150X330 MM
Black color. Key lock.
.
Includes 2 standard modular plates. .
Dimensions: 450x150x330 mm
Includes 2 standard modular plates. .
Dimensions: 450x150x330 mm
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 59.93 excl. VAT
/ Each
£ 71.92 incl. VAT
- In stock: Next day delivery

