KNIPEX 002119LBLE KNIPEX L-BOXX EMPTY 357MM

L-BOXX

See technical information

References

Knipex:00 21 19 LB LE
Rubix:388A3087
EAN:4003773081975
brand logo

Product details : KNIPEX 002119LBLE KNIPEX L-BOXX EMPTY 357MM


Strong box made of impact- and shock-proof ABS plastic Max. payload: 25 kg Splash-proof Several boxes can be securely joined together Handle can be lowered into a hollow in the lid to save space Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling

Technical specifications


Attributes
£ 81.82 excl. VAT
/ Each
£ 98.18 incl. VAT
  • Delivery usually within ( 14 ) days