ROEBUCK 6866378 ALUMINIUM OXIDE FIBRE DISC 115 X 22 MM P120 SINGLE
ALUMINIUM OXIDE FIBRE DISC
See technical informationSee documentsReferences
Roebuck:6866378
Rubix:2585986
EAN:3157629578742

Documents
Product details : ROEBUCK 6866378 ALUMINIUM OXIDE FIBRE DISC 115 X 22 MM P120 SINGLE
180MM P80 PACK OF 25
Strengths
Versatile abrasive fibre discs for processing steel and metal alloys
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Application | steel and metal alloys |
| Reaming diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 0.37 excl. VAT
/ Each
£ 0.44 incl. VAT
- Delivery usually within ( 10 ) days
