KLINGSPOR 342043 PS33BK SELF-FASTENING DISC 150MM P320 49 HOLE PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:342043
Rubix:418A4057
EAN:5907560211257

Product details : KLINGSPOR 342043 PS33BK SELF-FASTENING DISC 150MM P320 49 HOLE PK100
PS 33 BK disc self-fastening, 150 mm grit 320 hole pattern GLS74
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 320 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Delivery usually within ( 5 ) days