References
Bott:02501007
Rubix:2599269

Product details : BOTT A1250 ALUMINIUM TRANSPORT CASE 02501007
Aluminium transport case, featuring a shower resistant body with ribbed corners for high strength and low weight, tough plastic grip handles and corner stacking locators. Designed around Euro pallet dimensions. Finished in Aluminium silver.
Strengths
Lightweight aluminium construction
Ribbed body for additional strength
Tough plastic protected grip, with load capacity of 35kg per handle
Stackable with plastic locating mounts fitted on each corner
Recessed base to prevent water absorbtion on wet floors
Rubber seal on lid gives a shower resistant seal
Ribbed body for additional strength
Tough plastic protected grip, with load capacity of 35kg per handle
Stackable with plastic locating mounts fitted on each corner
Recessed base to prevent water absorbtion on wet floors
Rubber seal on lid gives a shower resistant seal
Technical specifications
Attributes
| Weight | 15.4 kg |
|---|---|
| Length | 1185 mm |
| Width | 785 mm |
| Height | 510 mm |
| Model | 2501007 |
Show UNSPSC/ECL@SS
£ 822.93 excl. VAT
/ Each
£ 987.52 incl. VAT
- Delivery usually within ( 11 ) days