FACOM BV.FC4S SEALED ROLLER TCHEST DRAWERS


Sealed Roller Tool Chest

References
facom:BV.FC4S
rubix:238A9907
ean:3662424063718
brand logo
brand logo
Technical specifications
ModelBV.FC4S
Weight14 kg
See all Specifications

Product details : FACOM BV.FC4S SEALED ROLLER TCHEST DRAWERS


• High density injected material resistant to extreme conditions of use
• Suitable for Military & aerospace use
• Totally sealed and resists to shock, dust and industrial fluids
• Clasps easy to use
Resists pressure differences
• Bilateral handles & telescopic handle
• Customizable identification plate
• Four high drawers and worktop
• Tools accessible from the front or the top

Strengths

•High density injected material resistant to extreme conditions of use
Suitable for Military & aerospace use
Totally sealed and resists to shock, dust and industrial fluids
Clasps easy to use
Resists pressure differences
Bilateral handles & telescopic handle
Customizable identification plate
Four high drawers and worktop
Tools accessible from the front or the top

Technical specifications


Attributes
ModelBV.FC4S
Weight14 kg
Length581 mm
Width455 mm
Height381 mm
Show UNSPSC/ECL@SS
£ 693.73 excl. VAT
/ Each
£ 832.48 incl. VAT
  • Usually arrives within 14 working days