References
Cassida:CASSIDA FLUID FL 5 SPRAY BOMBOLETTE 400 CC
Rubix:80979055
Manufacturer :600860233
EAN:4043995161635
Product details : FUCHS 600860233 CASSIDA FLUID FL5 SPRAY 400ML
CASSIDA FLUID FL 5 SPRAY is a special fluid with excellent sliding and penetration characteristics for use in machinery employed in the food and beverage processing and packaging industry. It is based on a carefully selected blend of synthetic fluids and additives chosen for their ability to meet the stringent requirements of the food and beverage industry. Registered by NSF (Class H1) for use in the event of potential accidental contact with food. Produced according to FLT quality standards, in plants where HACCP audits and good manufacturing practices have been implemented and that are part of the ISO 9001 and ISO 21469 quality and hygiene management systems.
Strengths
-Due to its capillary effect it penetrates quickly between rusty and encrusted surfaces of contact
-Lubricates and protects against corrosion
-Oil and grease residues are dislodged to facilitate cleaning
-Easy to apply
-Neutral odour and taste
-CASSIDA FLUID FL 5 is also available in non-spray form
-Lubricates and protects against corrosion
-Oil and grease residues are dislodged to facilitate cleaning
-Easy to apply
-Neutral odour and taste
-CASSIDA FLUID FL 5 is also available in non-spray form
Applications
-Disassembling of screws, interlocking nuts and other components
-Corrosion protection of metal components
-Lubrication of various non-demanding applications
-Corrosion protection of metal components
-Lubrication of various non-demanding applications
Technical specifications
Attributes
| Volume | 400 ml |
|---|
Show UNSPSC/ECL@SS
£ 20.30 excl. VAT
/ Each
£ 24.36 incl. VAT
- In stock: Next day delivery

