References
Rocol:RTD SPRAY 400ml
Rubix:162661
Manufacturer :53011
EAN:5024747530113


Documents
Product details : ROCOL 53011 RTD SPRAY 400ML
Metal cutting lubricant which doubles tool life.
RTD is the world leading, hand applied, lubricant for reaming, tapping and drilling and has been the market leader for over 60 years.
The RTD range contains technically advanced extreme pressure additives which significantly reduce friction at the cutting edge, giving superb performance.
As a result RTD extends tool life and promotes superior surface finish, bringing cost saving efficiencies as well as improved quality.
RTD Spray is an aerosol applied metal cutting lubricant consisting of a concentrate of extreme pressure additives. It is suitable for all metals including hardened steels, titaniums and nimonics, in even the most severe cutting operations.
RTD is a must have product for all machine shops, tool-rooms and maintenance departments.
Strengths
Ultimate cutting performance. Doubles tool life. Ideal for use where accessibility is a problem. Can be applied directly to moving tools. Excellent surface finish. Reduces wear and tap breakages. Minimises waste and scrap. Reduced friction and increased wear resistance. Excellent extreme pressure performance. Multi metal compatibility.
Applications
It is suitable for all metals including hardened steels, titaniums and nimonics, in even the most severe cutting operations.
RTD is a must have product for all machine shops, tool-rooms and maintenance departments.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 42.14 excl. VAT
/ Each
£ 50.57 incl. VAT
- In stock: Next day delivery