References
Rocol:DRY PTFE SPRAY 400ml
Rubix:162501
Manufacturer :34235
EAN:5024747342358


Documents
Product details : ROCOL 34235 DRY PTFE SPRAY 400ML
Food grade, premium performance, invisible dry PTFE film lubricant.
*DRY PTFE Spray* is a non-toxic, non-staining dry PTFE lubricant, ideal for use in environments where wet lubricants cannot be tolerated, e.g. dusty environments such as paper mills and bakeries.
DRY PTFE Spray can be applied to pivots, links, pin and pulleys to prevent wear and extend component life. It is also ideal for use an as anti-stick agent on chutes and slides.
The dry film is made up of a high level of sub-micron PTFE that provides light but very long lasting protection, giving extended re-lubrication intervals.
NSF H1, ISO 21469 and Halal certified
Strengths
Sub-micron PTFE coats surface to prevent wear and extend equipment life. Dry film lubricates where wet lubricant cannot be tolerated, e.g. dusty environments. Acts as a non-staining, anti-stick agent; ideal for chutes and slides. NSF H1 registered, ISO 21469 certified, and WRAS Approved for full audit compliance.
Applications
Ideal for use in environments where wet lubricants cannot be tolerated, e.g. dusty environments such as paper mills and bakeries.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -200 °C |
| Max. temperature | 270 °C |
Show UNSPSC/ECL@SS
£ 38.28 excl. VAT
/ Each
£ 45.94 incl. VAT
- In stock: Next day delivery