SPARTEX 840636 AEROSOL GREASE WHITE PTFE FOR FOODSTUFF NSFH1 650ML


Gr-3 - ptfe white grease - food contact nsf h1

References
spartex:840636
rubix:217A3702
ean:3660338061950
Aerosol grease white PTFE adapted to contact with foodstuff NSF H1
brand logo
Technical specifications
PackagingAerosol 650 mL
See all Specifications

Product details : SPARTEX 840636 AEROSOL GREASE WHITE PTFE FOR FOODSTUFF NSFH1 650ML


White grease PTFE food contact (incidental)..
Odorless and insensitive to detergents. Resists water and steam..
Ideal lubricant for weather-exposed mechanics, for machines in the food industry. Reduces friction between metal and plastic parts while protecting against corrosion. Recommended for proper lubrication of even loaded bearings, hinges, springs, tools, slides and chains..
Shake the aerosol well before use. No need for prolonged spraying..
Contents: 650 ml. Box of 12 aerosols.

Strengths

Allows lubrication in the most severe conditions of service: corrosive environment and high temperatures

Technical specifications


Attributes
PackagingAerosol 650 mL
ColourWhite
RangeGR3
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
  • In stock: Next day delivery