References
Ambersil:31584-AA
Rubix:2579769
Manufacturer :31584-AA

Documents
Product details : AMBERSIL AMBERGREASE FG1 31584
The food processing and pharmaceutical industries have extra challenges with ensuring that the lubricants used resist degradation from food products, chemicals and steam/water. They must exhibit a neutral behaviour towards plastics and elastomers, have the ability to dissolve sugars and complying with current food/health and safety regulations meaning that they are physiologically inert, tasteless and odourless
The range of Ambersil food grade lubricants perform the same technical functions as other lubricant giving you the protection against wear, friction and corrosion. The lubricants have been formulated using only food grade acceptable components
AMBERGREASE FG1 is designed to cover a wide range of food grade applications, encompassing extremes of temperature, wet and saturated environments, heavily loaded applications and where there is a presence of dust and other contaminants. Ambergrease FG1 grease contains Extreme Pressure (EP) additives and PTFE to provide a high degree of anti-wear performance. All ingredients are FDA listed. Suitable for all plain and anti-friction bearings as well as sliding surfaces
The range of Ambersil food grade lubricants perform the same technical functions as other lubricant giving you the protection against wear, friction and corrosion. The lubricants have been formulated using only food grade acceptable components
AMBERGREASE FG1 is designed to cover a wide range of food grade applications, encompassing extremes of temperature, wet and saturated environments, heavily loaded applications and where there is a presence of dust and other contaminants. Ambergrease FG1 grease contains Extreme Pressure (EP) additives and PTFE to provide a high degree of anti-wear performance. All ingredients are FDA listed. Suitable for all plain and anti-friction bearings as well as sliding surfaces
Strengths
Wide performance characteristics enable standardisation to one product for most ‘food grade’ applications
Extends lubrication intervals
Excellent anti-wear performance prolonging component life
Exceptional degree of water resistance providing lasting lubrication and protecting against corrosion
Extends lubrication intervals
Excellent anti-wear performance prolonging component life
Exceptional degree of water resistance providing lasting lubrication and protecting against corrosion
Applications
Designed to cover a wide range of food safe applications, where extremes of temperature, wet and saturated environments, heavily loaded applications, or where dust and other contaminants are present
Technical specifications
Attributes
| Packaging | tube |
|---|---|
| Volume | 400 g |
| Colour | white |
| Min. temperature | -50 °C |
| Max. temperature | 160 °C |
Show UNSPSC/ECL@SS
£ 27.31 excl. VAT
/ Each
£ 32.77 incl. VAT
- In stock: Next day delivery
