ROCOL 15281 FOODLUBE PREMIER 1 CARTRIDGE 380G PFAS FREE
Foodlube® premier 1
See technical informationSee documentsReferences
Rocol:FOODLUBE PREMIER 1 Shuttle Cartridge 380g
Rubix:128A9511
Manufacturer :15281
EAN:5024747152810
Documents
Product details : ROCOL 15281 FOODLUBE PREMIER 1 CARTRIDGE 380G PFAS FREE
PFAS Free Foodlube formulationFood grade grease for bearings operating at high speeds and temperatures
A high performance EP grease, fortified with PTFE, designed for enhanced lubrication, particularly high speed and temperature applications.
Strengths
Ideal for electric motors and fan bearings. Significantly extends bearing life. High load and wear properties. Highly resistant to water washout. Excellent corrosion protection. Wide temperature range -30°C to +180°C.
NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.
Applications
A high performance EP grease, fortified with PTFE, designed for enhanced lubrication, particularly high speed and temperature applications.
Technical specifications
Attributes
| Packaging | 380 g shuttle cartridge |
|---|---|
| Volume | 380 g |
| Colour | white |
| Base | polyalphaolefin |
| Min. temperature | -30 °C |
| Max. temperature | 180 °C |
| Assortment | foodlube® premier 1 |
| Viscosity | 150 mPa s |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 47.89 excl. VAT
/ Each
£ 57.47 incl. VAT
- In stock: Next day delivery

