WD40 44389/NBA SILICONE SPRAY 400ML
WD-40 Specialist High Performance Silicone Lubricant
See technical informationSee documentsReferences
WD-40:44377
Rubix:2024595
EAN:5032227443778
Documents
Product details : WD40 44389/NBA SILICONE SPRAY 400ML
WD-40® Specialist®Water Resistant Silicone Lubricant safely lubricates, waterproofs and protects metal and non-metal surfaces such as rubber, plastic and vinyl. This formula dries fast and leaves a clear, non-staining film that doesn't stick or make a mess. Great for use on cables, pulleys, guide rails, valves, linkages, hinges, locks and more. Effective in-use temperatures ranging from -100° F to 500° F. Safe on metal and non-metal surfaces including rubber, plastic, and vinyl.
Strengths
Waterproofs and protects against moisture
Prevents rust and corrosion
Prevents parts from sticking and binding
Specially formulated for improving high-pressure performance
Prevents rust and corrosion
Prevents parts from sticking and binding
Specially formulated for improving high-pressure performance
Applications
Belts and conveyors
Improving the running of bearings, guide rails and door runners
Smoothing linkages
Doors and hinges
Lubricating tools
Improving the performance of valves, locks and hoists
Protecting car window and door seals
Lubricating hand tools
Protecting uPVC window and door latches
Lubricating fishing reels
Maintaining plumbing fittings
Improving the running of bearings, guide rails and door runners
Smoothing linkages
Doors and hinges
Lubricating tools
Improving the performance of valves, locks and hoists
Protecting car window and door seals
Lubricating hand tools
Protecting uPVC window and door latches
Lubricating fishing reels
Maintaining plumbing fittings
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -35 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- In stock: Next day delivery
