AMBERSIL GEAR AND WIRE ROPE LUBRICANT 400 MLT 31583
Ambersil Gear And Wire Rope Lubricant
See technical informationSee documentsReferences
Ambersil:31583
Rubix:2579820

Documents
Product details : AMBERSIL GEAR AND WIRE ROPE LUBRICANT 400 MLT 31583
Formulated to provide protection and lubrication for open gears and wire ropes under all operating conditions
Penetrates deeply for internal protection of open gears, wire ropes, racks and pinions, crown wheels and cams and driving mechanisms
Suitable for the construction, shipyard, docks and marine, quarrying, plant hire, heavy engineering, automotive and manufacturing industries
Quick to dry, the product adheres strongly to all treated areas
Forms a dry, solids-enhanced, non-peeling film which reduces wear and extends the operational life of the equipment
Tough, durable coating resists corrosion, abrasion, dust absorption, water wash and extremes of temperature
Ideal for external use or for dust-laden atmospheres
Penetrates deeply for internal protection of open gears, wire ropes, racks and pinions, crown wheels and cams and driving mechanisms
Suitable for the construction, shipyard, docks and marine, quarrying, plant hire, heavy engineering, automotive and manufacturing industries
Quick to dry, the product adheres strongly to all treated areas
Forms a dry, solids-enhanced, non-peeling film which reduces wear and extends the operational life of the equipment
Tough, durable coating resists corrosion, abrasion, dust absorption, water wash and extremes of temperature
Ideal for external use or for dust-laden atmospheres
Strengths
Deep penetration for internal protection of wire ropes
Forms a dry non-peeling film that overcomes the limitations of grease lubrication and pressure cushions
Pencil jet spray pattern to facilitate accurate application
Suitable for use on gears in motion
Suitable for gears at all speeds
Forms a dry non-peeling film that overcomes the limitations of grease lubrication and pressure cushions
Pencil jet spray pattern to facilitate accurate application
Suitable for use on gears in motion
Suitable for gears at all speeds
Applications
Tower Cranes
Overhead Cranes
Derrick Cranes · Mobile Cranes
Hoists and Winches
Excavators
Agricultural Machinery
Printing Machinery
Food Machinery
Textile Machinery
Paper Making Machinery
Overhead Cranes
Derrick Cranes · Mobile Cranes
Hoists and Winches
Excavators
Agricultural Machinery
Printing Machinery
Food Machinery
Textile Machinery
Paper Making Machinery
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | heavy duty |
| Min. temperature | -25 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- In stock: Next day delivery
