AMBERSIL CHAINSPRAY 400 MLT - MOS2 FORTIFIED LUBRICANT 31575
Ambersil Chain Spray Fortified Lubricant
See technical informationSee documentsReferences
Ambersil:31575
Rubix:2579790



Documents
Product details : AMBERSIL CHAINSPRAY 400 MLT - MOS2 FORTIFIED LUBRICANT 31575
Ambersil Chain Spray Fortified Lubricant is a lubricating and protective agent based on a mixture of oils, rust inhibitors and surfactants. It has been formulated to offer maximum adhesion to chain links for protection against rust, whilst also giving full penetration to lubricate the links
Strengths
Offers maximum adhesion to chain links
Resists "water wash off" and dust absorption
Resists "throw off" and can be applied to running chains
High temperature resistance
Meets military specifications: -Def. Stan D/DQA/TS/CS/217/1
Pencil jet spray pattern to facilitate accurate application
Resists "water wash off" and dust absorption
Resists "throw off" and can be applied to running chains
High temperature resistance
Meets military specifications: -Def. Stan D/DQA/TS/CS/217/1
Pencil jet spray pattern to facilitate accurate application
Applications
Fork Lift Trucks
Bottle Washing Plant
Textile Machinery
Canning Machinery
Packaging Machinery
Escalator Manufacturers
Paper Making Machinery
Chain Driven Belts and Machinery
Bottle Washing Plant
Textile Machinery
Canning Machinery
Packaging Machinery
Escalator Manufacturers
Paper Making Machinery
Chain Driven Belts and Machinery
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | oil |
| Min. temperature | 0 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ Each
£ 24.18 incl. VAT
- In stock: Next day delivery
