SPARTEX 895126 MULTIFUNCTION LITHIUM GREASE - 500 ML
Gr-4 - multifunctional green lithium grease
See technical informationSee documentsReferences
Superseded Ref:868063
Spartex:895126
Rubix:257A4520
EAN:3660338474934

Documents
Product details : SPARTEX 895126 MULTIFUNCTION LITHIUM GREASE - 500 ML
Green lithium grease spray (in hydrocarbon solution). Lubricates to prevent wear & sticking of screwed connections which are exposed to very high temperatures & protects against corrosion. High-pressure, wear resistant, anti-corrosion, insoluble in water, with good metal adherence. Resistant to shear stress. Usable grease from -25 to +180°C. Ideal for lubrication and protection of metal parts, even in humid atmosphere: general mechanics, industry, service or maintenance, yards, garages, public works....Suitable for chains, ball bearings, plain bearings and other bearings, operating under high loads or at a high speed (6,000 rpm). Reduces the need for frequent greasing.
Strengths
Very versatile green grease, water-insoluble
Applications
Ideal for lubrication and protection of metal objects, even in humid environment: general mechanics, industry, servicing and maintenance, work sites, garages, public construction works etc… Suitable for chains, ball bearings, plain bearings and other bearings, operating under high loads or at a high speed (6,000 rpm).
Technical specifications
Attributes
| Volume | 650 ml |
|---|---|
| Min. temperature | -25 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- In stock: Next day delivery
