LOCTITE LB 8201 FIVE WAY SPRAY 400ML 2101118

Mineral oils

See technical informationSee documents

References

Loctite:LB 8201
Rubix:315555
Manufacturer :2101118
EAN:4058093002698
LOCTITE LB 8201 400ML FR/NL
brand logo

Technical specifications

Documents

Product details : LOCTITE LB 8201 FIVE WAY SPRAY 400ML 2101118


LOCTITE LB 8201 is a universal penetrating liquid which frees, lubricates, cleans, dries and prevents corrosion on all machinery. The product does not contain silicone. It is used to free seized or corroded parts such as threaded fasteners, hinges and cylindrical joints. It provides light lubrication and displaces moisture from damp electrical devices to leave a protective anti-corrosive film. The operating temperature range is -20 °C to +120 °C.

Strengths


Five-way spray
Frees assemblies
Lubricates metal
Cleans parts
Displaces moisture
Prevents corrosion

Applications

Lubricant - multi-purpose oil. General purpose. Five-way spray. Ideal for light lubrication of metals.
brand logo

Technical specifications


Attributes
Volume400 ml
Min. temperature-20 °C
Max. temperature120 °C
£ 10.07 excl. VAT
/ Each
£ 12.08 incl. VAT
  • In stock: Next day delivery