References
Festo:UO-1/4
Rubix:118A4735
Manufacturer :197584
EAN:4052568045395

Documents
Product details : FESTO 197584 SILENCER UO-1/4
Silencer UO-1/4 For vacuum generators Assembly Position=Any, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Ambient temperature=-10 - 60 °C, Product weight=8 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x18x18 mm |
|---|---|
| Logistic Weight | 6,74 g |
| Connecting diameter (inch) | 1/4 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 10.91 excl. VAT
/ Each
£ 13.09 incl. VAT
- Delivery usually within ( 2 ) days