References
Draper:64290
Rubix:382A5316
Manufacturer :64290
EAN:5010559642908

Product details : DRAPER 64290 5PC 50MM NO3 C.SLOT S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | no3 |
| Imprint | flat |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
