References
Draper:64094
Rubix:390A3406
Manufacturer :64094

Product details : DRAPER 64094 PLAIN SLOT INSERT BIT 5.5MM 1/4IN HEX 50MM 2PCS
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint | flat |
| Square | 6.35 mm |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
