References
Draper:66483
Rubix:382A5622
Manufacturer :66483
EAN:5010559664832

Product details : DRAPER 66483 2PC 50MM T7 S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | t7 |
| Imprint | drilled torx profile |
| Square | 6.35 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Delivery usually within ( 7 ) days
