KLINGSPOR 360278 AN400 NET DISC 225 MM GRIT 80 PK5
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:360278
Rubix:416A3872

Product details : KLINGSPOR 360278 AN400 NET DISC 225 MM GRIT 80 PK5
AN 400 abrasive screen disc, 225 mm, grit 80, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | polyester screen |
| Series | an 400 retail packs |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- Usually arrives within 14 working days