DEWALT 125MM DIA SANDING DISC 60G PACK OF 10 DT3102-QZ
Velcro abrasive disk for eccentric sanders
See technical informationReferences
Dewalt:DT3102-QZ
Rubix:2006193
EAN:5035048059005

Product details : DEWALT 125MM DIA SANDING DISC 60G PACK OF 10 DT3102-QZ
Packed with aluminum oxide grain for fast material removal and fine finishing, dewalt hoop & loop paper discs feature a non-stick stearate coating that minimizes gumming and build-up. A hook and loop backing offers quick, easy paper changes, and a specially treated backing resists tearing.
Strengths
Heat resistant resin adhesive bond, ideal for power sanding
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover
Applications
Power sanding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | power sanding |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- In stock: Next day delivery