NORTON 63642523435 MULTIAIR 150MM P240 181HOLES PACK100
Multiair Plus - Selfgrip Discs
See technical informationSee documentsReferences
Norton:63642523435
Rubix:218A5036
EAN:3157625658615

Documents
Product details : NORTON 63642523435 MULTIAIR 150MM P240 181HOLES PACK100
Multi-Air Plus discs are designed for the most demanding sanding applications on primed and painted surfaces, composites, marine gel coat, and non-ferrous metals. It is suited for sanding of tougher or more resistant surfaces such as ceramic coatings. Using a combination of SG and premium heat-treated aluminium oxide grains, it provides the most aggressive, coolest cut to date. With excellent wear resistance, it has the longest possible life, up to 2 times longer than conventional designs.
Strengths
•Very high cut rate
Better flexibility
Better flexibility
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Application | sanding |
| Reaming diameter | 18 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 83.60 excl. VAT
/ Each
£ 100.32 incl. VAT
- Delivery usually within ( 10 ) days
