CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.12.4 847148
An hss chamfering bit co5% - tin - 90°
See technical informationSee documentsReferences
GISS Cutline:847148
Rubix:847148
EAN:3660338085314

Documents
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.12.4 847148
An hss chamfering bit co5% - tin - 90°
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 12.4 mm |
| Number of teeth | 3 |
| Tail | cylindrical ha |
| Tail diameter | 8 mm |
| Total length | 56 mm |
| Body material | hss-co |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Usually arrives within 14 working days
