References
Dormer:G1718.3
Rubix:1067058
EAN:7320760372616



Product details : DORMER G1718.3 COUNTERSINK 8.30 MM 5972706
HSS 100° countersink with 3 cutting edges, cylindrical shank DIN 335 C, TiAlN coated for steel <1200 N/mm². Cast iron and aluminum-magnesium alloys.
Technical specifications
Attributes
| Bevel angle | 100 ° |
|---|---|
| Diameter | 8.3 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | din 335 c |
| Total length | 49 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 50.77 excl. VAT
/ Each
£ 60.92 incl. VAT
- Usually arrives within 14 working days
