DORMER G1356.3 G135 6.30 MM STRAIGHT SHAN60 DEG COUNTERSIN334 5973354
Countersink drills G135
See technical informationReferences
Dormer:G1356.3
Rubix:293A7399
EAN:7320760108482



Product details : DORMER G1356.3 G135 6.30 MM STRAIGHT SHAN60 DEG COUNTERSIN334 5973354
HSS countersink 60° with 3 cutting edges, cylindrical shank DIN 334 C, TiN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
COUNTERSINK 6,3X1,6 3D QC G135 DEBURR+CHAMFER 60DEG HSS
Technical specifications
Attributes
| Bevel angle | 60 ° |
|---|---|
| Diameter | 6.3 mm |
| Number of teeth | 3 |
| Tail | 5mm |
| Din standard | din 334 c |
| Total length | 45 mm |
| Body material | hss |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 24.29 excl. VAT
/ Each
£ 29.15 incl. VAT
- Usually arrives within 14 working days
