CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
Easycut chilling chisel - hss co5% - hdmx - 90 °
See technical informationSee documentsReferences
GISS Cutline:869752
Rubix:869752
EAN:3660338234491

Documents
Product details : CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 12.4 mm |
| Number of teeth | 3 |
| Tail | cylindrical |
| Tail diameter | 8 mm |
| Body material | hss-co |
| Coating | whitout |
Show UNSPSC/ECL@SS
£ 30.49 excl. VAT
/ Each
£ 36.59 incl. VAT
- In stock: Next day delivery
