Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER HSS COUNTER SINK 20.0 G13220.0
DORMER HSS COUNTER SINK 20.0 G13220.0
Zinc drilling G132
References
dormer:
G13220.0
rubix:
1066944
ean:
7320760108284
Technical specifications
Bevel angle
90
°
Diameter
20
mm
Number of teeth
7
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS COUNTER SINK 20.0 G13220.0
HSS countersink drill 90° with 8/10-cutting edges cylindrical shaft DIN 335 A uncoated for alloyed steel 850-<1620 N/mm². Tempered nodular cast iron <1000 N/mm². Titanium and nickel alloys <1200 N/mm² and bronze.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
20
mm
Number of teeth
7
Din standard
DIN 335 A
Total length
60
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.25
excl. VAT
/
Each
£
53.10
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.10.4 847147
DORMER G57016.5 COUNTERSINK 16.50 MM 6381764
DORMER G13830.0 TAPER 30.00 MM 5973069
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
DORMER G13628.0 COUNTERSINK 28.00 MM 5973383
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
DORMER G33510.0 COUNTERSINK 5972759
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
DORMER G33850.0 G338 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973327
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
DOR HSS CSINK 10.4
CUTLINE COUNTERSINK HSS 90DEG - D.31.00 847337
DOR HSS CBORE 20.0X10.2