Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.25.0 847152
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.25.0 847152
An hss chamfering bit co5% - tin - 90°
References
giss cutline:
847152
rubix:
847152
ean:
3660338085352
Technical specifications
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.25.0 847152
An hss chamfering bit co5% - tin - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
Tail
cylindrical ha
Tail diameter
10
mm
Total length
67
mm
Body material
hss-co
Coating
tin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.51
excl. VAT
/
Each
£
36.61
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.31.0 869756
DORMER G33525.0 COUNTERSINK 5972775
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
DOR HSS CSINK 11.5
DOR HSS C'BORE 15.0X9.0
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.14.4 847149
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
DORMER G13831.0 TAPER 31.00 MM 5973070
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
DORMER G60012.4 COUNTERSINK 12.40 MM 6381771
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
SANDVIK 1C050-0150-060-XA 1620 6259476