Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90DEG - D.16.5 847334
CUTLINE COUNTERSINK HSS 90DEG - D.16.5 847334
Hss chamfering milling bit co5% - 90°
References
giss cutline:
847334
rubix:
847334
ean:
3660338085222
Technical specifications
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90DEG - D.16.5 847334
Hss chamfering milling bit co5% - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
8
mm
Din standard
DIN 335 C
Total length
56
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.32
excl. VAT
/
Each
£
14.78
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER G40016.5 COUNTERSINK 16.50 MM 5979234
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.20.5 869754
DOR HSS CSINK 15
DOR HSS CSINK 5.3
DOR HSS CSINK 4.3
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
FACOM MILLS 229.TT4
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
DORMER G1358.0 COUNTERSINK 8.00 MM 5973356
DOR HSS CSINK 8.0
DORMER G1368.3 5973404
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
G & J HALL HEXIBIT COUNTERSUNK XCM20
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.25.0 847152