FACOM SCREWDRIVER 11MM AN11X350SR
AN.SR - Screwdriver for ADF slotted screws
See technical informationReferences
Facom:AN11X350SR
Rubix:154A7118
EAN:3148518695916




Technical specifications
| Imprint | flat |
|---|---|
| Blade length | 350 mm |
| Material | copper-beryllium / wood |
Product details : FACOM SCREWDRIVER 11MM AN11X350SR
AN.SR - ADF slotted screwdriver
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 504x34x34 mm |
|---|---|
| Package weight | 408 g |
| Imprint | flat |
| Blade length | 350 mm |
| Material | copper-beryllium / wood |
| Imprint size | 11 |
| Length | 500 mm |
Show UNSPSC/ECL@SS
£ 110.39 excl. VAT
/ Each
£ 132.47 incl. VAT
- Delivery usually within ( 14 ) days