ROEBUCK NON SPARKING SCREWDRIVER PHILIPS PH4 COPPER BERYLLIUM 2 846147
Spark resistant ph screwdriver
See technical informationSee documentsReferences
Roebuck:846147
Rubix:209A7894
EAN:3660338083754


Technical specifications
| Imprint | phillips (ph) |
|---|---|
| Blade length | 200 mm |
| Material | copper - beryllium 2 |
Documents
Product details : ROEBUCK NON SPARKING SCREWDRIVER PHILIPS PH4 COPPER BERYLLIUM 2 846147
Copper Beryllium 2.
German made.
German made.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 200 mm |
| Material | copper - beryllium 2 |
| Imprint size | 4 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 86.96 excl. VAT
/ Each
£ 104.35 incl. VAT
- Usually arrives within 14 working days