References
Facom:ANP0X50SR
Rubix:154A7287
EAN:3148518696203




Technical specifications
| Imprint | phillips (ph) |
|---|---|
| Blade length | 50 mm |
| Material | copper-beryllium / wood |
Product details : FACOM SCREWDRIVERS ANP0X50SR
ANP.SR - Screwdriver for Phillips® ADF screws
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x22x22 mm |
| Package weight | 44 g |
| Imprint | phillips (ph) |
| Blade length | 50 mm |
| Material | copper-beryllium / wood |
| Imprint size | 0 |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 27.16 excl. VAT
/ Each
£ 32.59 incl. VAT
- Delivery usually within ( 14 ) days