FACOM SCREWDRIVER 1-100MM ANP1X100SR
ANP.SR - Screwdriver for Phillips® ADF screws
See technical informationReferences
Facom:ANP1X100SR
Rubix:154A6921
EAN:3148518696463




Technical specifications
| Imprint | phillips |
|---|---|
| Blade length | 100 mm |
| Material | copper-beryllium / wood |
Product details : FACOM SCREWDRIVER 1-100MM ANP1X100SR
ANP.SR - Screwdriver for Phillips® ADF screws
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x22x22 mm |
| Package weight | 63 g |
| Imprint | phillips |
| Blade length | 100 mm |
| Material | copper-beryllium / wood |
| Imprint size | 1 |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 35.76 excl. VAT
/ Each
£ 42.91 incl. VAT
- Delivery usually within ( 14 ) days