References
Bahco:NSB300-10-300
Rubix:124A4344
EAN:7314150295845

Product details : BAHCO NSB300-10-300 NS SLOTTED SCREWDRIVER CU-BE 10X300
Strengths
•Developed according to the scientific ERGO™ process
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Imprint | flat |
| Blade length | 318 mm |
| Material | beryllium copper |
| Imprint size | 2,2x10 mm |
| Length | 440 mm |
Show UNSPSC/ECL@SS
£ 123.89 excl. VAT
/ Each
£ 148.67 incl. VAT
- Delivery usually within ( 14 ) days
