ROEBUCK NON SPARKING SCREWDRIVER PHILIPS COPPER BERYLLIUM PH2 846145
Spark resistant ph screwdriver
See technical informationSee documentsReferences
Roebuck:846145
Rubix:209A7892
EAN:3660338083730


Technical specifications
| Imprint | phillips |
|---|---|
| Blade length | 100 mm |
| Material | copper - beryllium 2 |
Documents
Product details : ROEBUCK NON SPARKING SCREWDRIVER PHILIPS COPPER BERYLLIUM PH2 846145
Copper Beryllium 2.
German made.
German made.
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Blade length | 100 mm |
| Material | copper - beryllium 2 |
| Imprint size | 2 mm |
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 31.66 excl. VAT
/ Each
£ 37.99 incl. VAT
- Usually arrives within 14 working days