References
Bahco:NSB300-6-100
Rubix:201A4787
EAN:7314150285327

Product details : BAHCO NSB300-6-100 NS SLOTTED SCREWDRIVER CU-BE 6X100
Strengths
•Developed according to the scientific ERGO™ process
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Imprint | flat |
| Blade length | 105 mm |
| Material | beryllium copper |
| Imprint size | 1x6 mm |
| Length | 225 mm |
Show UNSPSC/ECL@SS
£ 45.92 excl. VAT
/ Each
£ 55.10 incl. VAT
- Delivery usually within ( 14 ) days
