SPARTEX 900441220/120-ANCHOR BOLT - 120X12-A4
Anchor bolt option 1, ETA-11/0196
See technical informationReferences
Spartex:900441220/120
Rubix:264A6782
Manufacturer :9004412 20/120
EAN:4043377257994


Technical specifications
| Length | 120 mm |
|---|---|
| Standard | non-standard |
| Type | anchor bolt option 1 eta-11/0196 |
Product details : SPARTEX 900441220/120-ANCHOR BOLT - 120X12-A4
Heavy duty wedge anchor option 1, ETA-11/0204 A4 12X
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Standard | non-standard |
| Type | anchor bolt option 1 eta-11/0196 |
| Diameter | 12 mm |
| Material/finishing | stainless steel a4 |
Show UNSPSC/ECL@SS
£ 240.59 excl. VAT
/ 50 pieces
£ 288.71 incl. VAT
- In stock: Next day delivery
Length
120 mm