Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Sanding sponge
FIT4THEJOB FSFS002 ANGLED FLEXIBLE SANDING BLOCK MEDIUM/COARSE GRADE
FIT4THEJOB FSFS002 ANGLED FLEXIBLE SANDING BLOCK MEDIUM/COARSE GRADE
Angled Flexible Sanding Blocks
References
fit for the job:
FSFS002
rubix:
2546653
Technical specifications
Type
Angled Flexible Sanding Block
Product details
Technical specifications
Product details : FIT4THEJOB FSFS002 ANGLED FLEXIBLE SANDING BLOCK MEDIUM/COARSE GRADE
For use on wood, metal and plastic surfaces and ideal for sanding shaped surfaces. Prolong life and reduce clogging by washing in water. Featuring an angled surface for those hard to reach places.
Technical specifications
Attributes
Type
Angled Flexible Sanding Block
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.87
excl. VAT
/
Each
£
1.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M SB245 SCOTCH-BRITE NAILSAVER SPONGE BLUE 95MMX158MM PK10
3M 63201 HI-FLEX SPONGE 96MMX123MMX12.5MM FINE
3M 03809 SOFTBACK SPONGE FINE 115 X 140 X 5MM SINGLE
SIA ABRASIVES SIAFAST HOOK AND LOOP BLOCKS T7055 70 X 125MM
3M 03808 SOFTBACK SPONGE MEDIUM 115 X 140 X 5MM SINGLE
SIAFAST DOUBLE SIDED BLOCKS
MIRKA 8790400112 SANDING BLOCK 120 X 98 X 13MM P100 GRADE
NORTON 77696094093 ABRASIVES SPONGES # GENERIC-4 SIDES BULK-
ROEBUCK 6866395 NON WOVEN HAND PAD 150 X 229 MM COARSE P150
FIT4THEJOB FSFS001 ANGLED FLEXIBLE SANDING BLOCK - FINE/MEDIUM GRADE
3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDED
NORTON 63642550604 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 280G
NORTON 63642550599 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 60G
3M 03809 SOFTBACK SANDING SPONGE 115MMX140MM FINE PK20
3M 03810 SOFTBACK SPONGE FINE 115 X 140 X 5 PACK OF 20