Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Sanding sponge
SIAFAST DOUBLE SIDED BLOCKS
SIAFAST DOUBLE SIDED BLOCKS
Sanding sponge Sia Abrasives
References
sia abrasives:
20.0343
rubix:
4507943
Product details
Technical specifications
Product details : SIAFAST DOUBLE SIDED BLOCKS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.56
excl. VAT
/
Each
£
19.87
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 63201 HI-FLEX SPONGE 96MMX123MMX12.5MM FINE
GREEN SCOURER PK 10
3M 03810 SOFTBACK SPONGE FINE 115 X 140 X 5MM SINGLE
ROEBUCK 6866395 NON WOVEN HAND PAD 150 X 229 MM COARSE P150
MIRKA 8790400112 SANDING BLOCK 120 X 98 X 13MM P100 GRADE
SIA ABRASIVES SIAFAST HOOK AND LOOP BLOCKS T7055 70 X 125MM
3M RB4EGPAD NAILSAVER SCOURING PADS YELLOW 70X150MM PK10
3M 03808 SOFTBACK SPONGE MEDIUM 115 X 140 X 5MM SINGLE
NORTON 63642550599 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 60G
NORTON 77696094093 ABRASIVES SPONGES # GENERIC-4 SIDES BULK-
3M 03810 SOFTBACK SPONGE FINE 115 X 140 X 5 PACK OF 20
FIT4THEJOB FSFS001 ANGLED FLEXIBLE SANDING BLOCK - FINE/MEDIUM GRADE
NORTON 63642550604 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 280G
3M SB245 SCOTCH-BRITE NAILSAVER SPONGE BLUE 95MMX158MM PK10
FIT4THEJOB FFJCSB CORK SANDING BLOCK